Learn More
3M™ Versaflo™ S-Series Hood and Head Covers Assemblies
Tucking the inner shroud into a shirt or protective coverall allows excess air to be channeled over the body, providing additional comfort. The 3M Versaflow S-Series Hood Assembly is one-size-fits-all.
£125.00 - £685.00
Specifications
Assigned Protection Factor (APF) | 1000 |
---|---|
Certifications/Compliance | NIOSH |
Color | White |
Material | Polypropylene |
Material (Lens) | PETG |
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
11751383
|
3M™
7000000149 |
Hood with Neck Collar | Replacement Hood with Inner Collar |
£685.00
Pack of 10 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11761383
|
3M™
7000000151 |
Hood with Inner Shroud | Replacement Hood with Inner Shroud |
£630.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
11711143
|
3M™
7100079870 |
Hood with Neck Collar | S-605 Hood with Inner Collar, S-950 Premium Head Suspension, S-955 Airflow Adjustment Cover, S-954 Size Reducing Pad, S-922 Peel-Off |
£171.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
11721143
|
3M™
7100079871 |
Hood with Inner Shroud | S-607 Hood with Inner Shroud, S-950 Premium Head Suspension, S-955 Airflow Adjustment Cover, S-954 Size Reducing Pad, S-922 Peel-Off |
£168.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
11791383
|
3M™
7000027992 |
Hood with Inner Shroud | Replacement Painter's Hood with Inner Shroud |
£540.00
Pack of 10 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11781143
|
3M™
7100079872 |
Painter's Hood with Inner Shroud Assembly | Painter’s Hood with Inner Shroud, S-950 Premium Head Suspension, S-955 Airflow Adjustment Cover, S-954 Size Reducing Pad, S-922 Peel-Off |
£125.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
Manufactured from general purpose cost effective material, with knitted inner collar. The reusable suspension hoods can be a highly cost effective for some high disposal rate environments: just the soiled hood fabric is replaced, while the suspension and air ducting can be reused. It also has an externally-adjustable airflow control that allows wearers to modify the airflow distribution to suit personal comfort needs.
- Hood with reusable suspension providing head, face, neck and shoulder coverage
- Provides eye and face protection to EN166 - liquid splash and low energy impact (grade F) - the same classification for impact resistance as safety spectacles
- Externally adjustable airflow to suit the wearers needs
- Highly cost effective for high disposal rate environments
- General purpose, cost effective fabric, with knitted collar
- Easy Disposal - components can be separated
- Replaceable over-hoods
Specifications
1000 | |
White | |
PETG |
NIOSH | |
Polypropylene | |
Premium Resusable Suspension |