missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ 626250 ProODO Cable and Probe
Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration
Specifications
Accuracy | ±1%mg/L |
---|---|
Temperature (Metric) Range | 10°C to 40°C |
Certifications/Compliance | RoHS, CE, WEEE, IP65 |
Temperature Resolution | 0.1°C |
Warranty | 2 Years |
Description
For use with ProODO Handheld Meters exclusively.
- Assemblies include a ProODO optical DO sensor and sensing cap
- Cable assemblies over one meter also include a cable management kit
Specifications
±1%mg/L | |
RoHS, CE, WEEE, IP65 | |
2 Years | |
ProODO |
10°C to 40°C | |
0.1°C | |
DO/temperature meter | |
Stores calibration data within the sensor |