missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6400 Series Thermal Transfer Printer Ribbons
Black ribbon for Brady™ BBP11 printer
£64.95 - £125.00
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
Color | Black |
Width (Metric) | 110 mm |
Description | Black 6400 Series Thermal Transfer Printer Ribbon |
Quantity | 1 Ea. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10697865
|
Brady™
804778 |
70 m x 110 mm |
£64.95
Each |
In Stock
Log in to see stock. |
|||||
11559883
|
Brady™
620365 |
100 m x 110 mm |
£125.00
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
The Brady™ BBP11 printer is a small and compact desktop printer which provides high quality thermal transfer printing at a low cost. The printer offers high performance with durable and reliable output, with a printout speed of up to 127mm (5inch) per second. It is easy to use and offers quick ribbon and media loading. The standard internal Ethernet port enables easy integration into any application.- Small and compact only 101.6mm (4inch) wide
- 300dpi print resolution
- Offers a wide range of printable materials
- Reliable and durable
- Many features built-in as standard such as Ethernet (network), triple communication interface and dual walled construction Ideal entry level thermal transfer printer for blood, tissue and slide labels in hospitals, healthcare and medical laboratories.
Specifications
Thermal Transfer Printer Ribbon | |
110 mm | |
1 Ea. |
Black | |
Black 6400 Series Thermal Transfer Printer Ribbon |