missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ 65 mm Cryobox Dividers
Shop All Tenak Products
Click to view available options
Holds:
Vials with 12 mm O.D.
Vials with 13 mm O.D.
Vials with 13.75 mm O.D.
Vials with 15 mm O.D.
Vials with 21 mm O.D.
Vials with 24 mm O.D.
Vials with 31 mm O.D.
Vials with 31.75 mm O.D.
Vials with 41 mm O.D.
Vials with 42.50 mm O.D.
Tube Array:
10 x 10 cells
3 x 3 cells
4 x 4 cells
5 x 5 cells
6 x 6 cells
8 x 8 cells
9 x 9 cells
Unit Size:
Pack of 36
Description
- For use in cardboard cryoboxes
- Holds cryogenic vials
- Grid style divider
Specifications
Specifications
| Type | Grid Divider |
| For Use With (Equipment) | 100 and 130 mm high cryoboxes |
| Holds | Vials with 31 mm O.D. |
| Tube Array | 4 x 4 cells |
| Height (Metric) | 65 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction