missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 65mm Correlated Flowmeters with Valve
£150.00 - £304.00
Specifications
Type | Variable Area Flowmeter |
---|---|
Accuracy | ±2% (Full Scale) |
Pressure Rating | 200 psig |
Connections | 1/8 in. NPT (F) |
For Use With (Application) | Ideal for tight measuring areas |
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | ||||||
15397533
|
Masterflex™
03216-08 |
104 mL/min. |
£166.00
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
15247568
|
Masterflex™
03216-20 |
2040 mL/min. |
£150.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
11746148
|
Masterflex™
03218-39 |
42.094 LPM |
£304.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Specifications
Variable Area Flowmeter | |
200 psig | |
Ideal for tight measuring areas | |
±0.25% |
±2% (Full Scale) | |
1/8 in. NPT (F) | |
65 mm | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ 65mm Correlated Flowmeters with Valve