missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Microliter Syringes: N Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Brand:  Hamilton™ 80700

 View more versions of this product

Product Code. 10251871

  • £197.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Are used with liquids only
  • Has hand-fitted stainless steel plungers with precision bored syringe barrels
  • Hand fitting process enables tightest possible seal with plunger movement that is frictionless
  • Used for homogeneous samples that are not prone to precipitation or bonding with glass
  • When using heterogeneous solutions, user must clean syringe after each use
  • Plungers for Microliter syringes cannot be interchanged or replaced if damaged
  • For heterogeneous solutions, Gastight syringe is recommended
Specifications

Specifications

Not Autoclavable
22s G
0.0059 in.
0.0283 in.
2.3 mm
0.72 mm
2 in.
51 mm
2000 psi
50°C
725
Ea.
Sharp, Bevel, Curved, Non-coring
Stainless Steel (Plunger)
0.091 in.
0.15 mm
0.305 in.
7.75 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2 in.
Microliter Syringe
122°F
50°F
2
250 μL
Cemented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.