missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Microliter Syringes: N Termination

Product Code. 10429042
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Point Style:
3
Blunt
Cone
Sharp, Bevel, Curved, Non-coring
Diameter (Metric) Inner Needle:
0.13 mm
0.15 mm
0.41 mm
Diameter (Metric) Outer Needle:
0.47 mm
0.483 mm
0.72 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10429042

Brand: Hamilton™ 80384

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) For dispensing low volumes to achieve the highest level of accuracy and precision possible
Length (English) 3 in.
Length (English) Needle 2 in.
Length (Metric) 76 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701
Needle Point Number 2
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 5.1 cm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.