missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Digital Cemented Needle Custom Syringes
This series of syringes is ideal for dispensing volumes from 0.5 up to 500μL.
Brand: Hamilton™ DS80608
This item is not returnable.
View return policy
Description
- The original hand-fitted Hamilton™ syringe
- Stainless steel plunger is manufactured to fit the glass barrel with a tolerance less than three thousandths of a millimeter
- Unsurpassed syringe life
Specifications
Not Autoclavable | |
Custom | |
7.75 mm | |
Microliter Syringe | |
50°C | |
10°C | |
100 μL | |
Cemented Needle Special |
Borosilicate Glass, Stainless Steel | |
1.46 mm | |
Ideal for dispensing volumes from 0.5 μL up to 500 μL | |
2000 psig (137.9 bar) | |
710 SN | |
1/Ea. | |
Custom |