missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 7000 Series Syringe Cleaner
Designed to clean 7000 series Microliter syringes with heat
£126.00 - £1135.00
Specifications
Length (English) | 6 in. |
---|---|
Length (Metric) | 15.24 cm |
Product Type | Syringe Cleaner |
For Use With (Equipment) | Clean 7000 Series Microliter Syringes |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11590282
|
Hamilton™
76610 |
120V |
£126.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10047842
|
Hamilton™
76615 |
240V |
£1135.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Heat removes any contaminant solvent from needle preventing cross contamination
- Vacuum source may be added to remove suspected residuals
- Microliter and Gastight syringes may also be cleaned when voltage rheostat is added to reduce chamber temperature
Specifications
6 in. | |
15.24 cm | |
Syringe Cleaner | |
Clean 7000 Series Microliter Syringes |