missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ 72 Series Scanning Spectrophotometers Model 7200

The first scanning spectrophotometers in the Jenway range to leverage diode array technology to produce exceptionally fast results. Model 7200 covers a wavelength range of 335 to 800 nm with a spectral bandwidth of 7 nm.

Brand:  Jenway™ 83056-01

Product Code. 30019061

  • £2383.52 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Measurement modes for single wavelength with basic absorbance and % transmittance
  • Concentration calculated using a standard or a factor
  • Optical density
  • Quantitation with the ability to create a calibration curve using up to 6 standards and 3 replicates
  • Full spectrum scanning and kinetics where up to 3 wavelengths can be measured simultaneously
  • Colour touchscreen user interface provides fast and easy set up and navigation of the instrument
  • 4 inch display allows full spectrum scans, quantitation curves and kinetics runs to be viewed easily enables users to zoom in and out and select spectral analysis points all by simply tapping the screen.
  • Large sample chamber will easily accommodate the optional long path length cuvette holder and the heated 10x10 mm cuvette holder which is ideal for thermostated measurements at 37°C.
  • Sample chamber lid can also be left open during measurements which is ideal for samples in tall test tubes.
  • Two USB ports for data storage and printer connectivity.
  • Easy access USB port on the front of the instrument can be used to easily store results and quantitation curves
  • Small footprint and lightweight
  • Fast scan speed
  • English, French and German language options
  • Extensive range of accessories available
  • 2 year warranty (including xenon lamp)
Specifications

Specifications

±2500
17 in.
Visible Diode Array Scanning Spectrophotometer
LCD Touchscreen
Tungsten Halogen
Scanning Spectrophotometer
335 to 800 nm
5 in.
50/60 Hz
10 to 100 mm
<% according to ANSI/ASTM E387-72
335 to 800 nm
±2.0 nm
21.2 cm
USB printer (rear), USB flash drive (front)
42.2 cm
Diode
English, French, German
7 nm
90/240 V
±0.005 A/hour at 1.0 A and 546 nm
12 cm
10 x 10 mm cuvette holder, USB memory stick, and power adapter with three plugs (US, Euro, and UK).
US, EU, UK
3 years
±2.0 nm
8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers