Learn More
Applied Biosystems™ 7300 Real Time PCR Systems Spectral Calibration Kit
Easy-to-use, preloaded, 96-well optical reaction plates enable quick and easy calibration of the 7300 Real-Time PCR System.
Marke: Applied Biosystems™ 4349182
605.70 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Beschreibung
This easy-to-use kit establishes the pure dye spectra and multicomponent values for FAM™/SYBR™ Green I, VIC™/JOE™, and NED™/TAMRA™/ROX™ dyes on the Applied Biosystems™ 7300 Real-Time PCR System. The Applied Biosystems™ 7300 Real-Time PCR Systems Spectral Calibration Kit I contains one background plate, one region of interest (ROI) calibration plate, and seven spectral calibration plates with seven separate dye standards.
Spezifikation
Contains one background plate, one ROI calibration plate,and seven spectral calibration plates with FAM™⁄SYBR™ Green I, VIC™⁄JOE™, and NED™⁄TAMRA™⁄ROX™ dye standards. Store at -15 to -25°C. Protect from light. | |
7300 System | |
Spectral Calibration Kit | |
Dry Ice | |
Spectral Calibration |
FAM, JOE, NED, ROX, TAMRA™, VIC, SYBR™ Green | |
Fluorescence | |
Real Time PCR (qPCR) | |
1 Kit |
For Research Use Only. Not for use in diagnostic procedures.