Learn More
Applied Biosystems™ 7900HT System Spectral Calibration Kit, Fast 96-well
Easy-to-use, preloaded, 96-well optical reaction plates enable quick and easy calibration of the 7900HT Fast Real-Time PCR System.
Brand: Applied Biosystems™ 4351653
352.80 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Description
This easy-to-use kit enables you to establish the pure dye spectra and multicomponent values for FAM™, JOE™, NED™, ROX™, SYBR™ Green, TAMRA™, TET™, and VIC™ dyes on the 7900HT Fast Real-Time PCR System. The Applied Biosystems™ 7900 HT System Fast 96-well Spectral Calibration Kit contains three Optical 96-well Fast Thermocycling Plates: one preloaded and sealed background plate and two preloaded and sealed with eight separate dye standards. Spend Your Time on Research, Not Instrument Calibration: This kit is easy-to-use, preloaded, 96-well optical reaction plates enable quick and easy calibration of the 7900HT Fast Real-Time PCR System. Insert the reaction plates during system installation, and the system collects the dye standard's spectral information. The system's application algorithm then uses the calibration information to ensure accurate data analysis.
Order Info
Expiration date: 12 months from the date of delivery.
Specifications
Contains one Background Plate and two spectral calibration plates (FAM™, JOE™, NED™, ROX™, SYBR™ Green, TAMRA™, TET™,and VIC™ dye standards). Store at -15 to 25°C. (This product is light sensitive.) Expiration date: 12 months from the date of delivery |
|
7900HT Fast System | |
Spectral Calibration Kit | |
Dry Ice | |
Spectral Calibration |
FAM, JOE, NED, ROX, TAMRA™, TMR (Tetramethylrhodamine), VIC, SYBR™ Green | |
Fluorescence | |
Real Time PCR (qPCR) | |
1 kit |
For Research Use Only. Not for use in diagnostic procedures.