missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7962 Series Thermal Transfer Printer Ribbon
Thermal transfer ribbon with high smear, scratch, solvent, and fuel resistance.
£137.00 - £158.00
Specifications
Color | Black |
---|---|
For Use With (Equipment) | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer |
Material | Resin |
Length (English) | 984 ft. |
Length (Metric) | 300 m |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11578724
|
Brady™
236022 |
90 mm |
£137.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11588724
|
Brady™
236023 |
110 mm |
£158.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
R7962 is a high performance resin ribbon with high smear and scratch resistance and excellent solvent and gas fuel resistance.
Specifications
Black | |
Resin | |
300 m | |
25.4 mm |
BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer | |
984 ft. | |
1 in. | |
2011/65/EU and 2015/863 |