missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ 7X™ Laboratory Detergents

Product Code. 11459575 Shop All MP Biomedicals Products
Click to view available options
Volume (English):
1 gal.
5 gal.
4 x 1 gal.
55 gal.
Unit Size:
208.19 L
4 GAL
Each
This item is not returnable. View return policy

Codice prodotto. 11459575

missing translation for 'mfr': MP Biomedicals™ 097667093

Please to purchase this item. Need a web account? Register with us today!

Questo articolo non è restituibile. Consulta la politica di reso

Safe, effective cleaning solutions for glass and plastic labware

7X cleaning solution was developed for safe and effective cleaning of laboratory instruments and glassware including test tubes, petri-dishes, flasks, microscopy slides, pathology equipment and surgical instruments

  • Effective and safe
  • Completely drains from glassware in seconds
  • Eliminates residue leaving no interfering fluorescence
  • pH neutral, and no need for pH adjustment at any concentration
  • No etch to glass or plastic labware at any concentration
TRUSTED_SUSTAINABILITY

Specifica

Form Liquid
pH 6 to 7.5
Concentration 7X
Content And Storage 15°C to 30°C
For Use With (Application) Use on Glass, Plastic, benchtop equipment and tubing
Volume (English) 1 gal.
compliance-icons
Identificativo prodotto
  • 7X Cleaning solution
Avvertenza
  • Warning
Categoria di pericolo
  • Acute toxicity Category 4
  • Serious eye damage/eye irritation Category 2
Indicazioni di pericolo
  • H302-Harmful if swallowed.
  • H319-Causes serious eye irritation.
Consigli di prudenza
  • P101-If medical advice is needed, have product container or label at hand.
  • P102-Keep out of reach of children.
  • P103-Read label before use.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
  • P330-Rinse mouth.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P337+P313-If eye irritation persists: Get medical advice/attention.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Informazioni supplementari
  • MIXTURE LIST-Contains : 2-(2-butoxyethoxy)ethanol, Dioctyl Sulfosuccinate Sodium Salt
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato