missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 8.5 L Clinical Waste Container
Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.
Brand: Clinisafe™ 51912430
Additional Details : Weight : 10.74000kg
Description
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 8.5 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste. Clinisafe™ Clinical Waste Container range has been designed to hold anatomical and laboratory waste.
- Features and benefits
- Made from low carbon footprint recycled material
- High-level leak-resistant hermetic seal
- Temporary closure and 4 click final closure features to prevent potential spillages and overfilling
- Carry handle for easy transportation
- Large aperture
- Compliant with UN3292
Specifications
8.5 L | |
Yellow | |
325 x 457 x 783 mm | |
Safe Disposal of Non-Sharps Clinical Waste |
UK Regulations, UN3292 | |
Gray | |
20/Cs. | |
Waste Container |