Learn More
Applied Biosystems™ 3500 Genetic Analyzer 8-Capillary Array, 36 cm
A radio-frequency identification tag is built into the frame for tracking critical run information, which is then reported on the software dashboard.
Brand: Applied Biosystems™ 4404683
844.80 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Additional Details : Weight : 0.27220kg
Description
The internally uncoated capillaries are supplied in preassembled sets of 8 capillaries per array, with a built-in frame for easy installation.Order Info
Each
Specifications
36 cm | |
3500 Genetic Analyzer 8-Capillary Array, 36cm Capillary, Internally Uncoated Capillaries, For Use With 3500 Genetic Analyzer, 15 to 30°C Storage Temperature | |
3500 Genetic Analyzer | |
Genetic Analyzer 8-Capillary Array |
Store this array at ambient temperature. For details about storing the capillary array on and off the instrument, please refer to the Applied Biosystems 3500/3500xL Genetic Analyzer User Guide. | |
Human Identification, Sequencing, Fragment Analysis | |
36 cm (Capillary) | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.