missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems, Inc. 8 Channel Controller for Oxygen or Gas Monitors

Product Code. 16258821
Click to view available options
Length (English):
6.25 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16258821

Brand: PureAire Monitoring Systems, Inc. 99058

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available as a visual accessory for oxygen sensors, the Multichannel Controller delivers electrical power and digital or graphic readings for up to 8 channels. Integrates with sensors so you can design a complete system to protect your facility.

Available as a power accessory for oxygen monitors and gas detectors, the PureAire Multichannel Controller delivers electrical power and digital or graphic readings for up to 8 channels. The PureAire Multichannel Controller integrates with PureAire’s complete line of oxygen monitors and gas detectors, so you can design a complete system to protect your facility.

  • Designed to control and power 8 monitors
  • Connects any 2 wire or 3 wire gas sensors
  • 2 alarm relays
  • Digital and graphic LCD gas concentration display
  • 4- 20 mA
  • Modbus capability, please inquire
  • Built-in power supply
  • The PureAire Multichannel Controller connects 2-wire or 3-wire to oxygen monitors, analysers, or gas detectors. The built-in power supply allows the multichannel controller to power the monitors located up to 100 feet away. The 2 adjustable relays allow you to create desired audible warnings notifying workers.
  • The 8-channel controller allows you to take channels offline individually for easy calibration or sensor maintenance. While one channel is offline, the other systems will continue to operate normally.
  • The multichannel controller allows you to set specifications for each gas sensor for quick differentiation. The LCD graphical display shows current data across all connected channels or trend data over a selected time period. You can manage controller display data in percentage, parts-per million (ppm), or parts-per-billion (ppb). An RS-485 Modbus communication interface is available upon request.

Certifications

CE Approved

Warranty

2 years

Specifications

Description 8 toxic gas and oxygen monitors. 2 wire loop or 3 wire input. 3/4 in. LCD digital display, back lit.
Dimensions (L x W x H) 6.25 x 9 x 10.5 in.
Height (English) 10.5 in.
Height (Metric) 266.7 mm
Length (English) 6.25 in.
Length (Metric) 158.75 mm
Temperature Range (English) -32°F to +122°F
Temperature Range (Metric) -35 to 50°C
Voltage 115 - 240 V
Warranty 2 Year after ETD
Weight (English) 6.11 lb.
Weight (Metric) 2.77 kg
Width (English) 9 in.
Width (Metric) 228.6 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.