missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 8-Channel Screw Cap Decapper
Process a full rack of screw-capped lab tubes in less than one minute with this ergonomic, manual capper/decapper
£72.50 - £3199.20
Specifications
Battery Run Time | Minimum 20 Racks, Cap and Decap |
---|---|
Type | Capper/Decapper |
Frequency | 50/60 Hz |
Speed | 4 sec. to Cap/Decap 8 Tubes |
Decapping Format | 8-Channel |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10569818
|
Thermo Scientific™
4105MAT |
8-Channel Handheld Screw Cap Capper/Decapper with Stand for Matrix-style Tubes |
£3199.20
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11302440
|
Thermo Scientific™
4105NUN |
8-Channel Handheld Screw Cap Capper/Decapper with Stand for Nunc-style Tubes |
£3199.20
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15142539
|
Thermo Scientific™
4109 |
Capper/Decapper spare power supply |
£72.50
Each |
Estimated Shipment: 03-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with this ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.
Warranty: 1 year
Specifications
Minimum 20 Racks, Cap and Decap | |
50/60 Hz | |
8-Channel | |
110 to 240V 50/60Hz | |
5 cm | |
25.1 cm | |
0.44 kg | |
1 | |
110/240 V | |
9.5 cm |
Capper/Decapper | |
4 sec. to Cap/Decap 8 Tubes | |
9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm) | |
2 in. | |
9.87 in. | |
0.97 lb. | |
1 | |
90 min. | |
3.76 in. |