missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8 mm Glass Standard Opening Screw Thread Vials (8-425)
Fisherbrand™ 8 mm screw thread vials feature superior glass design and available with a write-on patch and graduations for convenient sample identification.
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Glass |
Volume (Metric) | 1.5 mL |
No. per Pack | 100 |
Size (Metric) Opening | 8 mm |
Product Code | Brand | Color | Marking Spot | Graduated | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Graduated | Price | Quantity & Availability | |||
16437855
|
Fisherbrand™
13622205 |
Amber | Yes | Yes |
N/A
|
N/A | |||
Description
- Available with write-on patch with graduation for convenient sample identification
- Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
- Recommended for the following instruments:
- Beckman
- CTC
- Gilson
- Knauer
- Shimadzu
- Spark Holland
- Varian
- VWR (Merck)/Hitachi
Specifications
12 mm | |
1.5 mL | |
8 mm | |
Flat Bottom | |
2 mL | |
32 mm | |
8 mm |
Glass | |
100 | |
< 170 μL | |
Fisherbrand | |
Screw Cap | |
Screw Thread Autosampler Vial | |
1.5 mL |