missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ 8-Place Heating Block
Blocks fit inside RapidVap Evaporation Systems for fast evaporation rates. Laconco 8-Place Heating Block is constructed of PTFE-coated aluminum and accommodates eight 600mL borosilicate glass tubes (sold separately).
Brand: Labconco™ 7494500
This item is not returnable.
View return policy
Description
Labconco™ RapidVap Vacuum Dry Evaporation Systems are multiple-sample evaporators that use a combination of gentle forces - vortex motion, dry heat and vacuum - to quickly reduce samples.
- Microprocessor-controlled vacuum level speeds evaporation
- Rear-mounted 1/2 in. O.D. vacuum port attaches to a vacuum pump
- Automatic vacuum release in the event of power failure
- Microprocessor-controlled 1000-watt dry block heating system
- Microprocessor-controlled vortex motion increases surface area
- Maintenance-free motor provides smooth variable-speed power
- Glass lid with Lexan shield with dual lid clamps
- Phenol-free gasket provides complete sealing under vacuum
- Mechanical components are isolated from chemical fumes and vapors for longer life
- Alarm signals completion of run allowing samples to be left unattended
- Up to 9 different user-set programs may be stored in memory
- CE conformity
Specifications
CE | |
Aluminum | |
RapidVap Evaporation Systems | |
PTFE | |
6.4 lb. |
Gray | |
Sample evaporation | |
600 mL Glass Sample Tubes | |
Round | |
2.9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ 8-Place Heating Block > 8 Place Heating Block: For use with RapidVap systems; PTFE Coated Aluminum
Spot an opportunity for improvement?Share a Content Correction