missing translation for 'onlineSavingsMsg'
Learn More

Stomacher™ 80 Biomaster Strainer Closure Bags

The Biomaster Strainer Closure bag combines the effectiveness of a strainer element with an integrated closure strip for tight closure and short term storage. Ideal for hard, gatty samples or those with high debris content.

Brand:  Stomacher™ BA6040/CLR/STR

Product Code. 17744399

  • £73.65 / Pack of 200
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stomacher™ blender bag, with addition of bag closure device, consisting of wire reinforced tape
  • Bag made from virgin grade, Polyolefin complex.
  • Flexible and transparent
  • Resistant to freezing and high temperatures (from -40 to 80°C / -40 to 176°F)
  • No contact between the sample and the blender during homogenization of the sample
  • Suitable for short term storage or incubation of samples
  • Compatible with any paddle lab blender
  • Suitable for food contact. Not designed to be used for food packaging
  • Irradiated sterile in sealed sachets, with batch traceable certificate
  • Storage: in a temperate and dry place, away from humidity and light
Specifications

Specifications

Strainer Bag
Sterile
80 mL (Recommended blending volume: 5 to 50 mL)
0.0026 in.
Additional strainer material, consisting of microfiltered Polyolefin complex
65 μm
200/Cs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.