missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 800 Microliter™ Syringes, RN Termination
Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 250 μL.
£148.00 - £228.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
For Use With (Application) | Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration |
Length (English) | 2 in. |
Length (English) Needle | 2 in. |
Product Code | Brand | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
10444471
|
Hamilton™
84855 |
25 μL | 22s G |
£165.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10590042
|
Hamilton™
84859 |
100 μL | 22s G |
£228.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10169980
|
Hamilton™
84853 |
10 μL | 26s G |
£179.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10495621
|
Hamilton™
84861 |
250 μL | 22s G |
£208.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10156370
|
Hamilton™
84851 |
5 μL | 26s G |
£162.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10707781
|
Hamilton™
84857 |
50 μL | 22s G |
£148.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ideal for dispensing volumes from 0.5 μL up to 250 μL
- A variety of different terminations and needle options are available
- Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending
Specifications
Autoclavable | |
Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration | |
2 in. | |
2000 psi | |
2 | |
Ea. | |
Removable |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
2 in. | |
51 mm | |
50°F | |
10°C | |
Sharp, Bevel, Curved, Non-coring |