missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ 81-Place Polypropylene Cryo Storage Boxes

Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.

Brand:  Bel-Art™ SP Scienceware™ F18852-0011

65.82 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 15590082

  • £71.40 / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Useful at temperatures -80° C to +121°C
  • 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
  • Five color choices; useful for organization and quick visual identification of samples
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • “No slide” features molded in bottom and lid provide secure stacking
Boxes measure: 14 x 14 x 4.8cm
Specifications

Specifications

Natural
Provide Compact Storage and Keep Cryo Vials Organized on the Bench, in the Freezer or During Transport
0.5, 1.5 and 2 mL Tubes and Cryo Vials
81
5/Pk.
-80°C to +121°C
Polypropylene
0.5, 1.5 and 2.0mL tubes and cryo vials
Alphanumeric Grid Label, Clear Translucent Lids, Matte Panels on Two Sides
Cryo Storage Box
-112°F to +249.8°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ SP Scienceware™ 81-Place Polypropylene Cryo Storage Boxes > Natural

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.