missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 81-Well Black Microtube Storage Box

A storage box for light-sensitive samples in microtube and cryogenic vial format with a compact footprint.

Brand:  Fisherbrand™ HS120041

25.90 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 15558319

  • £45.48 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Made from polypropylene
  • Stores microtubes or cryogenic vials
  • Easy open, friction fit lid
  • Safe for low temperature storage
  • Uniform wells with location ID
  • Tube capacity is indicated on the outside of the box
  • Debossed with a distinctive wave design
  • Autoclavable
  • For 1.5 to 2.0mL tubes
  • 81 wells with a diameter of 12.3mm
  • 13 x 13 x 4.7cm

Specifications

Specifications

Friction-Fit Lid
Polypropylene
Cryo Storage Box
81 (1.5 to 2 mL MicroTubes and Cryogenic Vials)
13 x 13 x 4.7 cm
13 cm
12.3 mm
Black
Square
Microtube Storage
5/Pk.
13 cm
4.7 cm
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.