missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 830 T2 Infrared Thermometer
Carry out efficient, non-contact surface temperature measurements with this hygrometer. Testo™ 830 T2 Infrared Thermometer is ideal for undertaking control measurements in trade and industry.
Brand: Testo™ 0560 8312
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Gun-style design is easy to handle
- Integrated processor provides accurate measurement results
- Infrared thermometer for non-contact surface temperature measurements
- 12:1 optics and high resolution processor for accurate measurement results
- Contact measurement possible with connectable temperature probe (TC type K)
- Adjustable emission level
Specifications
190 x 75 x 38 mm | |
0.1°C | |
-50°C to +500°C (TC Type K (NiCr-Ni)), 30°C to 400°C (Infrared) |
ABS Plastic | |
200 g |