missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 890 Unlined Viton™ Chemical Resistant Butyl Gloves
missing translation for 'orderingAttributeHoverText'
Size:
10
8, Medium
9
Description
Extra-thick 14 in. chemical resistant gloves provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.
- Forged with fluoroelastomer rubber
- Butyl rubber coating
- Hydrocarbon-resistant
- Impermeable
- Forearm protection
- Resistant to highly corrosive acids
- Smooth surface grip allows for increased sensitivity and tactility
Specifications
Certifications/Compliance (Europe) | Cat III CE 0299 |
Color | Black |
Latex Free | Yes |
Material | Viton, Butyl |
Size | 9 |
Thickness (English) | 28 mil |
Thickness (Metric) | 0.71 mm |
EN388 Standard | EN 388:1020X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | DFL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'