Learn More
Thermo Scientific™ 8mm Amber Glass Crimp Top Vials
These high-quality amber glass 8mm crimp/snap top vials are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.
Brand: Thermo Scientific™ C4008-740
Beschreibung
These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality 51A amber (Type 1, Class B), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo ScientificTM PremiereTM, NationalTM, ChromacolTM brands.
Choose the right vial for your needs8mm crimp top seal minimizes exposure between sample solvent and septum
Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers
Autosampler compatibility*
Thermo ScientificTM
AgilentTM
BeckmanTM
Carlo ErbaTM
CTCTM
FisonsTM
PerkinElmerTM
ShimadzuTM
VWRTM (Merck)/HitachiTM
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Spezifikation
Amber Glass Vial, 7 x 40mm, Conical Bottom | |
7 mm | |
7 mm | |
575 μL | |
Conical Base | |
Crimp Cap | |
100 | |
8 mm | |
450μL |
8 mm | |
Amber | |
Glass | |
<2 μL | |
575 μL | |
40 mm | |
8 mm Crimp Top Vial | |
No | |
Beckman™ 504, CTC/Leap™ Technologies HTS PAL, Thermo Scientific™ AS 200S, Gilson™ 231 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.