Learn More
Thermo Scientific™ 8mm Assembled Amber Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 screw thread caps and septa.
Brand: Thermo Scientific™ C4013-494A
Code : 17
Additional Details : Weight : 0.01000kg
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Amber Vial Convenience Kit includes 100 amber glass vials preassembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Packaged in convenient vial trays with clear covers or in economical polybags
- Vial trays are stackable for easy storage
- All caps are manufactured from virgin polypropylene unless noted
Includes:
100 vials with pre-attached caps and septa
Specifications
Black | |
Amber | |
2 mL | |
100 | |
Phenolic | |
No |
Amber Glass; Phenolic Black Cap; Red PTFE/White Silicone septum; in storage tray | |
Glass, PTFE, Silicone | |
Red PTFE/White Silicone | |
Phenolic | |
8-425 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.