missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Assembled Clear Autosampler Vial Kits

Convenience kits save time and reduce the risk of contamination. Each convenience kit includes 100 vials pre-assembled with 100 screw thread caps and septa.

Brand:  Thermo Scientific™ C4013-32A

 View more versions of this product

Product Code. 11905683

This item is not returnable. View return policy

Description

Description

Save time during sample preparation and reduce the risk of contamination by using Thermo Scientific™ 8mm Clear Vial Convenience Kits. Each kit includes 100 clear vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags..

  • Packaged in convenient vial trays with clear covers or in economical polybags
  • Vial trays are stackable for easy storage
  • All caps are manufactured from virgin polypropylene unless noted

Includes:

100 vials with pre-attached caps and septa

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
12 mm
Glass
2 mL
Vial: C4013-1, Closure: C4013-3A/C4013-32
Polypropylene
32 mm
8-425
8-425 mm
Clear Glass Vial, Black Polypropylene (PP) Cap, Blue Polytetrafluoroethylene (PTFE)/White Silicone Pre-slit Septum; in storage tray
Clear
Yes
Blue PTFE/White Silicone Pre-slit
2 mL
Screw Cap, Open Top, 5.5 mm hole, Flanged
Assembled Screw Vial Convenience Kit
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.