missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8 mm Autosampler Inserts

Product Code. 10119084
Click to view available options
Volume (Metric):
125 to 200 μL
175 μL
200 μL
250 μL
Material:
Glass
Polyethylene
Polypropylene
Silanized Glass
Base Style:
Conical
Flat Bottom
Polyspring
Quantity:
100
500
1000
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 10119084

Brand: Thermo Scientific™ C4012465

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 125μL to 200μL.

These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.

  • Pulled point inserts are an economical choice for non-critical applications
TRUSTED_SUSTAINABILITY

Specifications

Description 200µL MicroSert Insert
Diameter (Metric) Inner 5 mm
Color Clear
Diameter (Metric) Outer 5 mm
Material Glass
Volume (Metric) 250 μL
Style MicroSert, Flat bottom, Glass
Volume (Metric) Residual <12 μL
Base Style Flat Bottom
Volume (Metric) Total 250 μL
Height (Metric) 31 mm
Quantity 500
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Micro Insert
Volume (Metric) Usable 200 μL
For Use With (Equipment) 8 mm HPLC, GC Autosampler Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.