Learn More
Thermo Scientific™ 8 mm Autosampler Inserts
Description
These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.
- Pulled point inserts are an economical choice for non-critical applications
Specifications
Specifications
| Description | 150µL Polyspring Insert, silanized |
| Diameter (Metric) Inner | 5 mm |
| Color | Clear |
| Diameter (Metric) Outer | 5 mm |
| Material | Silanized Glass |
| Volume (Metric) | 200 μL |
| Style | Polyspring Pulled Point |
| Volume (Metric) Residual | 175 μL |
| Base Style | Conical |
| Volume (Metric) Total | 200 μL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.