missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Autosampler Vial Crimp Caps

Product Code. 10509742
Click to view available options
Color:
Blue, Red
Blue, Red, Clear
Clear
Red, Clear
Silver
Silver, Blue
Silver, Clear, Red
Silver, Red, Clear
Silver, Red, White
Silver, White
Silver, White, Red
Septum:
Blue Silicone/PTFE
Blue Silicone/PTFE, Pre-slit
Blue Silicone/Red PTFE
Clear PTFE/Red Rubber
Integral Molded
Integral Molded, Pre-cut
None
Red Natural Rubber/Clear PTFE
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
White Silicone/Red PTFE
White Virgin PTFE, 0.01 in.
Material:
Aluminum
PTFE, Aluminum
PTFE, Rubber, Aluminum
PTFE, Silicone, Aluminum
Polyethylene
Type:
Crimp Cap
Snap Cap
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 500
This item is not returnable. View return policy

Product Code. 10509742

Brand: Thermo Scientific™ 8AC7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

8mm Crimp Top Closures provide a leak-resistant seal, feature 4mm openings and are available with a variety of septa materials with and without liners.

These 8mm Crimp Top Closures feature convenient pre-assembled caps and septa. They provide a secure leak-resistant seal and minimize contamination from handling. 8mm Crimp Top closures feature 4mm openings and are available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Available in a variety of colors and septum types
  • Aluminum seals must be applied with a crimping tool
TRUSTED_SUSTAINABILITY

Specifications

Description 8mm Aluminum Crimp Cap Type 7 Rubber/PTFE Liner; 4mm opening; Silver
Material (Liner) Rubber/PTFE
Color Silver, Red, Clear
Material PTFE, Rubber, Aluminum
Pre-slit No
Septum Red Natural Rubber/Clear PTFE
Quantity 1000
Thickness (Metric) 1.0 mm
Type Crimp Cap
Closure Size 8 mm
For Use With (Equipment) Sci-Vi Microsampling Vials
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.