missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8 mm HPLC and GC Vial Septa

Product Code. 11503830
Click to view available options
Color:
Blue
Blue, Red
Blue, White
Clear, Red
Ivory, Red
Red, White
White
Material:
PTFE
PTFE, Rubber
PTFE, Silicone
Thickness (Metric):
0.25 mm
0.3 mm
0.9 mm
1.0 mm
1.1 mm
1.2 mm
1.3 mm
1.4 mm
1.5 mm
Hardness:
20 °shore
30 Shore
38 °shore
45 °shore
45 Shore
50 °shore
50 Shore
53 °shore
53 Shore
55 °shore
57 °shore
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 11503830

Brand: Thermo Scientific™ 60180562

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use Septa for 8-425 Screw Thread Caps to suit a variety of HPLC and GC applications

Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.

  • PTFE Disk septa are chemically inert
  • PFTE red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles
TRUSTED_SUSTAINABILITY

Specifications

Description 8mm Seal Silicone/PTFE
Color Red, White
Material PTFE, Silicone
Pre-slit Yes
Septum Silicone/PTFE
Hardness 50 °shore
Quantity 100
Thickness (Metric) 1.5 mm
Type Septa
For Use With (Equipment) 8 to 425 Screw Thread Cap

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.