Learn More
Thermo Scientific™ 8mm Autosampler Vial Septa
Septa for 8-425 Screw Thread Caps are constructed of PTFE, PTFE/rubber, or PTFE/silicone to suit a variety of applications.
Brand: Thermo Scientific™ C4013-30
Description
Thermo Scientific™ Septa for 8-425 Screw Thread Caps are constructed of PTFE, PTFE/rubber, or PTFE/silicone to suit a variety of HPLC, GC and IC applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- PTFE Disk septa are chemically inert
- PFTE red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin gauge needles
Specifications
Septum for 8-425 Screw Caps | |
PTFE, Rubber | |
45 °shore | |
1.0 mm | |
Septa | |
8 to 425 Screw Cap |
Ivory, Red | |
Yes | |
100 | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
8-425 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.