Learn More
Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.
£34.10 - £460.83
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Clear |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Volume (Metric) Total | 2 mL |
Product Code | Brand | Description | Closure Type | Marking Spot | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Closure Type | Marking Spot | Includes | Price | Quantity & Availability | ||
11543830
|
Thermo Scientific™
60180-596 |
Convenience Kit, Standard Opening Screw Vial | Screw Cap, Open Top, 5.5 mm hole | Yes | Vial: 60180-508, Closure: 60180-514/60180-515 |
£460.83
Pack of 1000 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||
10246133
|
Thermo Scientific™
60180-600 |
Convenience Kit, Standard Opening Screw Vial | Screw Cap, Open Top, 5.5 mm hole | Yes | Vial: 60180-508, Closure: 60180-514/60180-562 |
£49.82
Pack of 100 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
13121813
|
Thermo Scientific™
TSL |
Thermo Scientific Surveyor, 2mL Screw Top Vial with White Silicone/Red PTFE Seal | Screw Cap, Open Top, 5 mm hole | Yes | Vial: 2-SV, Closure: 8-SC-ST15 |
£34.10
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
11377371
|
Thermo Scientific™
C4013-15 |
Vials: Clear Glass; Closure: Black; Septa: Red PTFE/White Silicone | Screw Cap, Open Top, 5.5 mm hole | No | Vial: C4013-1, Closure: C4013-60A |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12601096
|
Thermo Scientific™
C4013-15P |
Clear, 8mm Standard opening, Screw thread, Pink caps, Red PFTE/White silicone septa | Screw Cap, Open Top, 5.5 mm hole | No | Vial: C4013-1, Closure: C4013-60P |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10577245
|
Thermo Scientific™
C4013-95W |
Vials: Clear I-D; Closure: Black Flanged; Septa: Red PTFE/White Silicone - Pre-slit | Screw Cap, Open Top, 5.5 mm hole, Flanged | No | Vial: C4013-1W, Closure: C4013-77A |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12440128
|
Thermo Scientific™
C4013-492 |
Vials: Clear Glass; Closure: Black Phenolic; Septa: Red PTFE/White Silicone | Screw Cap, Open Top, 5.5 mm hole | Yes | Vial: C4013-1, Closure: C4013-74A |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11598220
|
Thermo Scientific™
SHL |
Shimadzu, 2mL Screw Top Vial with a Soft Blue Silicone/PTFE Seal and a Wider Screw Cap | Screw Cap, Open Top, 5 mm hole, Flanged | Yes | Vial: 2-SV, Closure: 8-SCJ(W) + 8-ST101 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10241965
|
Thermo Scientific™
C4013-14 |
Vials: Clear Glass; Closure: Black Flanged; Septa: Red PTFE/White Silicone | Screw Cap, Open Top, 5.5 mm hole, Flanged | No | Vial: C4013-1, Closure: C4013-63A |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Two-compartment, see-through benchtop storage tray
- Caps with septa are not attached to vials (packaged in plastic bags)
Specifications
12 mm | |
2 mL | |
2 mL | |
8-425 |
Clear | |
100 | |
32 mm | |
8-425 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.