missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Cap, 8-425
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 08 08 0027
45.54 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- 8mm
- PP
- Screw Cap
- 8-425 thread
Specifications
Black | |
Polypropylene | |
Center Hole Screw Cap |
8 mm | |
100 | |
ND8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction