missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Cap, 8-425
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Marca: Fisherbrand™
Code : A0
Detalles adicionales : Weight : 0.46200kg
Descripción
- 8mm
- PP
- Screw Cap
- 8-425 thread
Especificaciones
White | |
Polypropylene | |
Closed Top Screw Cap |
8 mm | |
100 | |
ND8 |