missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Black, Center hole, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£192.00 - £646.00
Specifications
Diameter (Metric) Outer | 8 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Quantity | 100 |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11782428
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Black | 1.3 mm |
£192.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11757567
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 1.3 mm |
£232.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11844800
|
Fisherbrand™
|
Silicone/PTFE | Dark Blue, White, Black | 1.3 mm |
£292.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11823560
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.3 mm |
£646.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11792428
|
Fisherbrand™
|
Silicone/PTFE | Black, Red, White | 1.3 mm |
£461.30
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11702438
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1 mm |
£330.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11814800
|
Fisherbrand™
|
Silicone/PTFE | Cream, Red, Black | 1.5 mm |
£317.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11894800
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Black | 1 mm |
£293.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 8mm
- PP
- Screw Cap
- Black
- Center hole
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
8 mm | |
Polypropylene | |
GC, HPLC | |
100 |