missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Black, Closed top, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£11.20 - £332.00
Specifications
Diameter (Metric) Outer | 8 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11747567
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Black | 1.3 mm |
£194.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11884800
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 1.3 mm |
£215.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11834800
|
Fisherbrand™
|
Silicone/PTFE | Blue Transparent, White, Black | 1.3 mm |
£255.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11864800
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.3 mm |
£332.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16398347
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Black | 1 mm |
£153.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16388347
|
Fisherbrand™
|
Silicone/PTFE | Cream, Red, Black | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15552300
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Black | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 8mm
- PP
- Screw Cap
- Black
- Closed top
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
8 mm | |
GC, HPLC | |
Screw Cap |
Polypropylene | |
100 |