missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 in 1 Vial Kit for Varian Autosamplers, 8 mm
37.81 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- ND8
- 8-425
- Glass
- Amber
- 1.5mL
- Screw Cap
- Center hole
- Polypropylene
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
Specifications
Black | |
Amber | |
Glass | |
100 | |
Screw Cap | |
8-425 |
Silicone/PTFE | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction