missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 2 in 1 Vial Kit for Varian Autosamplers, 8 mm

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 11 23 1100

33.87 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12970871

  • £36.20 / Pack of 100
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • ND8
  • 8-425
  • Glass
  • Amber
  • 1.5mL
  • Screw Cap
  • Center hole
  • Polypropylene
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
Amber
Glass
100
Screw Cap
1st Hydrolytic Class
Yes
Silicone/PTFE
11.6 mm
1.9 mL
Polypropylene
32 mm
8-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.