missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Glass Microliter Vial
Universally compatible on almost all autosamplers.
£126.00 - £227.00
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Short Thread |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11535914
|
Fisherbrand™
|
1.4 mL |
£227.00
Pack of 100 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
11515894
|
Fisherbrand™
|
1.6 mL |
£126.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
Clear | |
Glass | |
Short Thread | |
Inner Cone | |
32 mm | |
ND9 |
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
Flat Bottom | |
100 | |
No |