missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Glass Vial with Integrated Micro-Insert, Wide Opening
Universally compatible on almost all autosamplers.
£68.05 - £161.00
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Short Thread |
Base Style | Flat Bottom |
Product Code | Brand | Color | Volume (Metric) | Marking Spot | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Marking Spot | Description | Price | Quantity & Availability | ||
15592310
|
Fisherbrand™
|
Amber | 0.4 mL | No | Base Bonded |
£68.05
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
11575894
|
Fisherbrand™
|
Clear | 0.34 mL | Yes | Top Bonded |
£161.00
Pack of 100 |
In Stock
Log in to see stock. |
||
12951011
|
Fisherbrand™
|
Clear | 0.4 mL | No | Base Bonded |
£78.00
Pack of 100 |
In Stock
Log in to see stock. |
||
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
11.6 mm | |
GC, HPLC | |
Flat Bottom | |
ND9 |
Glass | |
Short Thread | |
32 mm |