missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Glass Vial, Wide Opening
Shop All Fisherbrand Products
Click to view available options
Marking Spot:
No
Yes
Graduated:
No
Yes
Unit Size:
Pack of 100
Specifications
Specifications
| Description | Patched |
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Glass |
| Volume (Metric) | 1.85 mL |
| For Use With (Application) | GC, HPLC |
| Graduated | Yes |
| Neck Style | Short Thread |
| Packaging Type | CleanPack, Polypropylene Box |
| Volume (Metric) Residual | <120 ÎĽL |
| Show More |
Videos
-
Fisherbrand 9mm Short Thread Glass (EN)
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9 mm Short Thread Glass Vial, Wide Opening >
Spot an opportunity for improvement?Share a Content Correction

