missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ 90° Angle Bracket with Inner Thread
Manufactured from polypropylene.
Brand: Buerkle™ 8515-0012
This item is not returnable.
View return policy
Description
- Polypropylene construction
- Autoclavable to 121°C
- Safe for use with foodstuffs
- Supplied in packs of 10
Specifications
Polypropylene | |
0.5 in. | |
90° Bend Inner Thread |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ 90° Angle Bracket with Inner Thread > 0.5 in.
Spot an opportunity for improvement?Share a Content Correction