missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 900 Microliter Syringes, N Termination

Product Code. p-7121961
Click to view available options
Volume (Metric):
5 μL
10 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10352882

Brand: Hamilton™ 80360

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 900 series syringe is the economical version of the 800 series syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 10 μL. The syringe holder is permanently attached to the syringe barrel. This reduces the initial cost of the syringe but eliminates the possibility of replacement components.

  • Ideal for dispensing volumes from 0.5 µL up to 10 µL
  • Syringe holder is permanently attached to the syringe barrel

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.48 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Designed for dispensing liquids manually to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Includes Hand lapped plunger
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 901
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.