missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9169 Super F Over-the-Glasses Safety Glasses
14.30 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Tint:
Amber
Clear
Light Brown (CBR65)
Description
- Overspecs for users who also wear prescription lenses with an arm-hinge concept
- Side arms graduate to soft, flexible material for enhanced comfort and grip
- Unrestricted peripheral vision
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
- Easy to clean, and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Infradur Plus Coating
- Inside: Anti-fog
- Outside: Scratch-resistant
- Minimizes burns due to welding sparks
Specifications
Lens Type | Supravision Excellence |
Certifications/Compliance (Europe) | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
Lens Tint | Light Brown (CBR65) |
Product Type | Safety Spectacles |
Frame Color | Black, White |
Model | 9169 Super F OTG |
Transmittance Value | 0.65 |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'