missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9169 Super F Over-the-Glasses Safety Glasses
Click to view available options
Lens Tint:
Amber
Clear
Light Brown (CBR65)
Description
- Overspecs for users who also wear prescription lenses with an arm-hinge concept
- Side arms graduate to soft, flexible material for enhanced comfort and grip
- Unrestricted peripheral vision
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
- Easy to clean, and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Infradur Plus Coating
- Inside: Anti-fog
- Outside: Scratch-resistant
- Minimizes burns due to welding sparks
Specifications
Lens Type | Supravision Sapphire |
Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
Lens Tint | Amber |
Product Type | Safety Spectacles |
Frame Color | Black, Clear |
Model | 9169 Super F OTG |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV 400 |
Labeling | W 166 ft. CE - 2 C-1.2 W 1 ft. CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'