missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9183 i-5 Safety Spectacles
11.79 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Tint:
Clear
Gray
Description
- Sophisticated features ensure superior user comfort when worn for extended periods of time
- Soft, flexible nosepiece for enhanced comfort and a non-slip fit
- X-tended eyeshield protects against dust, dirt, and flying particles
- X-tended sideshield increases protection without restricting peripheral vision
- 3-position inclination for a personalized fit
- Extendable x-twist side arm technology offers flexible & convenient adjustment
- Soft ear pieces for a pressure-free, non-slip fit
- Reliable UV 400 protection
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Excellence |
Lens Tint | Clear |
Frame Color | Anthracite, Blue |
Model | 9183 i-5 |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Labeling | W 166 FT CE - 2C-1,2 W 1 FTKN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'