missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9190 i-3s Safety Spectacles
Shop All Uvex Products
Click to view available options
Lens Coating:
Anti-fog
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Clear
Gray
Yellow
Unit Size:
Each
Description
- Specifically designed to fit a wide variety of diverse users
- Side arm inclination can be adjusted between multiple levels, allowing them to be adapted to individual face shapes
- 3-component technology features an adjustable nose piece, soft/anti-slip ear pieces, and metal-free side arms
- Designed to avoid pressure points, thus enhancing user comfort
Supravision AR Coating
- Inside: Anti-reflective
- Outside: Anti-reflective
- Ideal for working conditions with strong or mixed lighting conditions
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
- Easy to clean, and less susceptible to soiling
Supravision Plus Coating
- Inside: Anti-fog and scratch-resistant
- Outside: Anti-fog and scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 170:2002 |
| Lens Type | Supravision Excellence |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Yellow |
| Product Type | Ergonomic Safety Glasses |
| Frame Color | Gray, Yellow |
| Model | 9190 i-3s |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction